- Slotted Power Bits w/Finder
- 10/12 Tip Size
- 2 5/32" Overall Length
- 1/4" Drive Size
| Manufacturer Name | Irwin� |
| Type | Insert Bit w/Finder, Slotted Power Bits w/Finder |
| Drive Size | 1/4 in |
| Packing Type | Bulk |
| Tip Type | Slotted |
| Tip Size | 10/12 |
| Operating Type | Power Tool |
| Overall Length | 2.15625 in |
| Weight | 0.04 LB |

