- Square Power Bits
- #2 Tip Size
- 4" Overall Length
- 1/4" Drive Size
| Tip Size | #2 |
| Item Description | 1 Piece Design |
| Type | Insert Bit, Square Power Bits |
| Overall Length | 4 in |
| Packing Type | Bulk |
| Operating Type | Power Tool |
| Manufacturer Name | Irwin� |
| Drive Size | 1/4 in |
| Tip Type | Square |
| Weight | 0.054 LB |

