- Square Power Bits
- #1 Tip Size
- 6" Overall Length
- 1/4" Drive Size
| Packing Type | Bulk |
| Manufacturer Name | Irwin� |
| Tip Type | Square |
| Type | Insert Bit, Square Power Bits |
| Overall Length | 6 in |
| Drive Size | 1/4 in |
| Item Description | 1 Piece Design |
| Operating Type | Power Tool |
| Tip Size | #1 |
| Weight | 0.084 LB |

