- Torx® Power Bit
- T6 Tip Size
- 2" Overall Length
- 1/4" Drive Size
| Type | Insert Bit, Torx® Power Bit |
| Tip Size | T6 |
| Tip Type | Torx® |
| Operating Type | Power Tool |
| Drive Size | 1/4 in |
| Overall Length | 1.9375 in, 2 in |
| Packing Type | Bulk |
| Manufacturer Name | Irwin� |
| Weight | 0.024 LB |

