- Torx® Power Bits
- 2 3/4" Long
- 1/4" Drive Size
- T30 Tip Size
features
- Common in automotive and computer industries
- TORX® is a registerd trademark of Acument Intellecutal Properties LLC
| Drive Size | 1/4 in |
| Overall Length | 2.75 in |
| Type | Insert Bit |
| Tip Size | T30 |
| Tip Type | Torx® |
| Operating Type | Power Tool |
| Manufacturer Name | Irwin� |
| Weight | 0.04 LB |

