- Torx® Power Bit
- T15 Tip Size
- 3 1/2" Overall Length
- 1/4" Drive Size
| Overall Length | 3.5 in |
| Manufacturer Name | Irwin� |
| Drive Size | 1/4 in |
| Operating Type | Power Tool |
| Tip Size | T15 |
| Tip Type | Torx® |
| Packing Type | Bulk |
| Type | Insert Bit, Torx® Power Bit |
| Weight | 0.06 LB |

