- Torx® Power Bit
- T27 Tip Size
- 6" Overall Length
- 1/4" Drive Size
| Tip Type | Torx® |
| Operating Type | Power Tool |
| Overall Length | 6 in |
| Tip Size | T27 |
| Type | Insert Bit, Torx® Power Bit |
| Manufacturer Name | Irwin� |
| Drive Size | 1/4 in |
| Packing Type | Bulk |
| Weight | 0.11 LB |
| Tip Type | Torx® |
| Operating Type | Power Tool |
| Overall Length | 6 in |
| Tip Size | T27 |
| Type | Insert Bit, Torx® Power Bit |
| Manufacturer Name | Irwin� |
| Drive Size | 1/4 in |
| Packing Type | Bulk |
| Weight | 0.11 LB |