- Hex Head Power Bits
- 1/4" Tip Size
- 1 15/16" Overall Length
- 1/4" Drive Size
features
- Used commonly in furniture assembly, bicycle maintenance and manufacturing equipment
| Drive Size | 1/4 in |
| Packing Type | Bulk |
| Tip Size | 1/4 in |
| Overall Length | 1.9375 in |
| Type | Socket Head Bit, Hex Head Power Bits |
| Tip Type | Hex |
| Manufacturer Name | Irwin� |
| Operating Type | Power Tool |
| Weight | 0.028 LB |

