- Torx-Set Bit
- #5 Tip Size
- 1 1/4" Overall Length
- 1/4" Drive Size
| Packing Type | Bulk |
| Operating Type | Power Tool |
| Overall Length | 1.25 in |
| Type | Torx-Set Bit |
| Tip Type | Torq-Set® |
| Tip Size | #5 |
| Manufacturer Name | Irwin� |
| Drive Size | 1/4 in |
| Weight | 0.02 LB |
| Packing Type | Bulk |
| Operating Type | Power Tool |
| Overall Length | 1.25 in |
| Type | Torx-Set Bit |
| Tip Type | Torq-Set® |
| Tip Size | #5 |
| Manufacturer Name | Irwin� |
| Drive Size | 1/4 in |
| Weight | 0.02 LB |