- Clutch Power Bits
- 5/32" Tip Size
- 2 3/4" Overall Length
- 1/4" Drive Size
features
- Popular fastener type in mobile homes and truck trailers
| Tip Type | Clutch |
| Drive Size | 1/4 in |
| Manufacturer Name | Irwin� |
| Overall Length | 2.75 in |
| Type | Clutch Power Bits |
| Tip Size | 5/32 in |
| Operating Type | Power Tool |
| Packing Type | Bulk |
| Weight | 0.022 LB |

