- Double-End Bit
- #1
- 6-8 Tip Sizes
- Phillips®
- Slotted Tips
features
- Double end bits combine two of the most common screwdriver bits
| Manufacturer Name | Irwin® |
| Overall Length | 2.375 in |
| Package Type | Bulk |
| Shank Diameter | 1/4 in |
| Tip Type | Slotted, Phillips® |
| Tip Size | #1, 6-8 |
| Weight | 0.026 LB |

