- Hex Shank Bit Holders
- 1/4 in Hex
- 3" Long
- Standard with C-Ring
- Magnetic
features
- Designed for insert bits only
- Can be used with socket wrench or socket adapter
- Available with and without C-ring
- Available with and without magnet
| Magnetic | Yes |
| Bit Size | 1/4 in |
| Length | 3 in |
| Drive Size | 1/4 in |
| Weight | 0.08 LB |

