- Bit Holder
- 1/4" Hex Insert Type
- 7/16" Drive Size
- 2 3/4" Overall Length
- Non-Magnetic
features
- 7/16" hex shank bit holder for 1/4" hex onsert bits
| Drive Size | 7/16 in |
| Magnetic | No |
| Manufacturer Name | Irwin® |
| Bit Size | 1/4 in |
| Package Type | Bulk |
| Overall Length | 2.75 in |
| Weight | 0.104 LB |

