- Socket Adapter
- 1/4" Drive Size
- 6" Long
- Ball Locking Type
features
- Ball retention design for quick change applications
- Pin lock design for production applications
| Type | Socket Adapter |
| Packing Type | Bulk |
| Drive Size | 1/4 in |
| Locking Type | Ball |
| Length | 6 in |
| Weight | 0.118 LB |

