- Bit Holder
- 1/4" Hex Insert Type
- 1/4" Drive Size
- 1" Overall Length
- Non-Magnetic
| Magnetic | No |
| Overall Length | 1 in |
| Drive Size | 1/4 in |
| Manufacturer Name | Irwin® |
| Package Type | Bulk |
| Bit Size | 1/4 in |
| Weight | 0.034 LB |
| Magnetic | No |
| Overall Length | 1 in |
| Drive Size | 1/4 in |
| Manufacturer Name | Irwin® |
| Package Type | Bulk |
| Bit Size | 1/4 in |
| Weight | 0.034 LB |