- Bit Holder
- 1/4" Hex Insert Type
- 3/8" Drive Size
- 1 1/4" Overall Length
- Non-Magnetic
| Drive Size | 3/8 in |
| Package Type | Bulk |
| Overall Length | 1.25 in |
| Bit Size | 1/4 in |
| Magnetic | No |
| Manufacturer Name | Irwin® |
| Weight | 0.086 LB |
| Drive Size | 3/8 in |
| Package Type | Bulk |
| Overall Length | 1.25 in |
| Bit Size | 1/4 in |
| Magnetic | No |
| Manufacturer Name | Irwin® |
| Weight | 0.086 LB |