- Bit Holder
- 5/16" Hex Insert Type
- 3/8" Drive Size
- 1 1/4" Overall Length
- Non-Magnetic
| Package Type | Bulk |
| Magnetic | No |
| Insert Type | 5/16 in Hex |
| Drive Size | 3/8 in |
| Manufacturer Name | Irwin® |
| Overall Length | 1.25 in |
| Weight | 0.082 LB |
| Package Type | Bulk |
| Magnetic | No |
| Insert Type | 5/16 in Hex |
| Drive Size | 3/8 in |
| Manufacturer Name | Irwin® |
| Overall Length | 1.25 in |
| Weight | 0.082 LB |