- Bit Holder
- 5/16" Hex Insert Type
- 1/2" Drive Size
- 1 1/2" Overall Length
- Non-Magnetic
| Overall Length | 1.5 in |
| Manufacturer Name | Irwin® |
| Insert Type | 5/16 in Hex |
| Magnetic | No |
| Package Type | Bulk |
| Drive Size | 1/2 in |
| Weight | 0.152 LB |
| Overall Length | 1.5 in |
| Manufacturer Name | Irwin® |
| Insert Type | 5/16 in Hex |
| Magnetic | No |
| Package Type | Bulk |
| Drive Size | 1/2 in |
| Weight | 0.152 LB |