- Magnetic Insert Nutsetters
- 3/8" Hex Size
- 1 5/8" Overall Length
- 1/4" Shank Diameter
- Magnetic
features
- For use with sheet metal screws and other hexagonal head fasteners
- Can be used in bit holding screwdrivers or in any non-magnetic bit holder
| Hex Size | 3/8 in |
| Magnetic | Yes |
| Type | Nutsetter |
| Overall Length | 1.625 in |
| Socket Body Diameter | 9/16 in |
| Shank Dia. | 1/4 in |
| No. of Points | 6 |
| Weight | 0.052 LB |

