- Nutsetter
- Magnetic
- 6 mm Hex Size
- 11.1 mm Socket Body Diameter
- 47.6 mm Overall Length
| Manufacturer Name | Irwin® |
| Overall Length | 47.6 mm |
| No. of Points | 6 |
| Socket Body Diameter | 11.1 mm |
| Length | 47.600 mm |
| Type | Nutsetter |
| Measuring System | Metric |
| Shank Dia. | 1/4 in |
| Hex Size | 6 mm |
| Magnetic | Yes |
| Weight | 0.052 LB |

