- Nutsetter
- Non-Magnetic
- 8 mm Hex Size
- 12.7 mm Socket Body Diameter
- 47.6 mm Overall Length
| Shank Dia. | 1/4 in |
| Measuring System | Metric |
| No. of Points | 6 |
| Socket Body Diameter | 12.7 mm |
| Magnetic | No |
| Length | 47.600 mm |
| Overall Length | 47.6 mm |
| Type | Nutsetter |
| Hex Size | 8 mm |
| Manufacturer Name | Irwin® |
| Weight | 0.052 LB |

