- Nutsetter
- Non-Magnetic
- 1/2" Hex Size
- 3/4" Socket Body Diameter
- 1 7/8" Overall Length
features
- For use with sheet metal screws and other hexagonal head fasteners
- Standard six-point design
| Manufacturer Name | Irwin® |
| Hex Size | 1/2 in |
| Shank Dia. | 1/4 in |
| Type | Nutsetter |
| No. of Points | 6 |
| Length | 1 7/8 in |
| Overall Length | 1.875 in |
| Socket Body Diameter | 3/4 in |
| Magnetic | No |
| Measuring System | Inch/Fractions |
| Weight | 0.086 LB |

