- Nutsetter
- Non-Magnetic
- 7/16" Hex Size
- 5/8" Socket Body Diameter
- 2 9/16" Overall Length
features
- For use with sheet metal screws and other hexagonal head fasteners
- Standard six-point design
| Type | Nutsetter |
| Shank Dia. | 1/4 in |
| Hex Size | 7/16 in |
| Shank Body | 3/8 in |
| Magnetic | No |
| Socket Body Diameter | 5/8 in |
| Overall Length | 2.5625 in |
| Length | 2 9/16 in |
| Measuring System | Inch/Fractions |
| Manufacturer Name | Irwin® |
| No. of Points | 6 |
| Weight | 0.1 LB |

