- Nutsetter
- Magnetic
- 7/16" Hex Size
- 5/8" Socket Body Diameter
- 1 7/8" Overall Length
features
- Lobular design reduces stripping damage by driving the fastener on the sides instead of forcing the corners to turn
- For use with sheet metal screws and other hexagonal head fasteners
- Provides more clearance on the corners of the fastener where paint build up can occur
| Magnetic | Yes |
| Manufacturer Name | Irwin® |
| Hex Size | 7/16 in |
| Overall Length | 1.875 in |
| Measuring System | Inch/Fractions |
| Type | Nutsetter |
| No. of Points | 6 |
| Socket Body Diameter | 5/8 in |
| Shank Dia. | 1/4 in |
| Length | 1 7/8 in |
| Weight | 0.07 LB |

