- Right Hand Solid Die
- 1/8-27 NPT Fractional Thread
- Solid
- 1" Hex OD
- Carded
| Packing Type | Carded |
| Tool Shape | Hexagon |
| Thread Size & Type | 1/8-27 NPT |
| Outside Dimension | 1 in |
| Right / Left Hand | Right Hand |
| Threads per Inch | 27 |
| Applicable Materials | Most Metals |
| Die Size | 1/8 in |
| Thread Series | Fractional |
| Type | Solid |
| No. of Flutes | 3 |
| Thread Type | NPT |
| Material | High Carbon Steel |
| Weight | 0.18 LB |

