- Right Hand Solid Die
- M5 x 0.9 Metric Thread
- Solid
- 1" Hex OD
- Carded
| Applicable Materials | Most Metals |
| Packing Type | Carded |
| Die Size | 5 mm |
| Thread Series | Metric |
| Thread Size & Type | M5 x 0.9 |
| Tool Shape | Hexagon |
| Type | Solid |
| Outside Dimension | 1 in |
| Thread Pitch | 0.9 mm |
| Material | High Carbon Steel |
| Thread Type | Metric |
| Right / Left Hand | Right Hand |
| Weight | 0.31 LB |

