- Metric Tap & Hexagon Die Set
- Includes (27) Metric 3 mm - 0.50 thru 24 mm - 3.00, Pipe 1/8 in - 28 BSP, Taps, Dies, T-Handle Wrench, Tap Wrenches, Pitch Gauge's, Screwdriver and Plastic Case
includes
- Metric plug tap and 1" hexagon dies in sizes: 7 mm - 1.00, 8 mm - 1.00, 8 mm - 1.25, 9 mm - 1.00, 9 mm - 1.25, 10 mm - 1.25, 10 mm - 1.50, 11 mm - 1.50, 12 mm - 1.50, 12 mm - 1.75
- Two-in-one tap wrench – taps 1/4" to 1/2"
- 16 leaf metric thread pitch gauge
- Metric plug tap and 1 7/16" hexagon dies in sizes: 14 mm - 1.50, 14 mm - 2.00, 16 mm - 1.50, 16 mm - 2.00, 18 mm - 1.50, 18 mm - 2.50
- Metric plug tap and 1 13/16" hexagon dies in sizes: 20 mm - 2.50, 22 mm - 1.50, 24 mm - 2.00, 24 mm - 3.00
- Pipe thread plug tap and 1" hexagon dies in sizes: 1/8-28 BSP
- Adjustable die stock – 1" dies
- Adjustable die stock – 1 7/16" hexagon dies
- Adjustable die stock 1 3/16" hexagon dies
- Plain die stock – 5/8" hexagon dies
- T-handle wrench – taps no. 0 to 1/4"
- Adjustable handle tap wrench - taps no. 0 to 1/2"
- Adjustable handle tap wrench – taps no. 1/4" to 1/2"
- Metric plug tap and 5/8" hexagon dies in sizes: 3 mm - 0.50, 4 mm - 0.70, 4 mm - 0.75, 5 mm - 0.80, 5 mm - 0.90, 6 mm - 1.00
| No. of Pieces | 66 |
| Weight | 18.4 LB |

