- Locking Clamp
- 18 in Length
- 9 1/2 Throat Depth
- 8 in Opening Capacity
features
- Wide opening jaws provide greater versatility in clamping a variety of shapes
- Swivel pads hold tapered work, awkward fabricating jobs and delicate projects without damaging the work surface
- Turn screw to adjust pressure and fit work
- stays adjusted for repetitive use
- Constructed of high grade, heat-treated alloy steel for maximum toughness and durability
- Classic trigger release provides maximum locking force
| Type | Locking Type |
| Material | Alloy Steel |
| Opening Capacity | 0 to 8 |
| Length | 18 in |
| Throat Depth | 9 1/2 in |
| Weight | 2.8 LB |

