- Locking C-Clamp with Regular Tips
- 11" Long
- 3 3/8" Jaw Capacity
- Triggerless Release
features
- Fast Release™ is 2x easier to open, has a no trigger release and offers one hand operation
- Wide opening jaws provide greater versatility in clamping a variety of shapes
- Turn screw to adjust pressure and fit work
- stays adjusted for repetitive use
| Plier Type | C-Clamp |
| Overall Length | 11 in |
| Jaw Type | C-Clamp/Regular Tips |
| Grip | Cushioned |
| Release | Triggerless |
| Weight | 1.692 LB |

