- One Handed Bar Clamps / Spreaders
- 36" Clamp Capacity
- 3 3/4" Throat Depth
- Spreading Capacity 9 1/8" to 44 1/2"
features
- Patented POWER LOCKS™ hold more pressure, longer
- Provides 600 lb of one handed force
- Double locking swivel jaws to allow even distribution of clamping forces
- 3 3/4" throat depth
- Removable full face pads
- I-beam bar reduces flexing and bowing
- Quick change screw to allow for easy conversion to spreader
- Adjustable foot
| Manufacturer Name | Irwin Quick-Grip® |
| Throat Depth | 3 3/4 in |
| Clamp Capacity [Max] | 36 in |
| Spreading Capacity [Max] | 44 1/2 in |
| Spreading Capacity [Min] | 9 1/8 in |
| Weight | 3.82 LB |

