- 10" Length
- 1 5/16" Cut
- Left, Straight Cut
features
- 12 gauge alloy steel spines provide increased rigidity and less flexing
- Lower serrated blade grips material for a smoother cut with no double-marked edges
- ProTouch™ grips provide superior comfort, resist twisting, and will not slip off
- Easy push-up release allows one-handed operation
- Cold formed blades are 44% stronger and require 25% less cutting force
- 10% reduced hand span increases control and decreases fatigue
- Long-life spring for increased durability and reliability
| Cut Style | Left, Straight |
| Length | 10 in |
| Snip Type | Aviation |
| Length of Cut | 1 5/16 in |
| Grip Color | Red |
| Weight | 0.11 LB |

