- Utility Snips
- 9 1/2" Length
- 1 5/16" Length of Cut
- Cutting Capacity 18 Gauge Cold-Rolled Sheet Steel, 23 Gauge Stainless Steel Sheet
- ProTouch™ Grip
features
- Compound cutting action with textured grips and E-Z close latch
- Great for cutting sheet metal, vinyl, plastic, rubber and many other applications
- Multi-purpose snips with compound cutting leverage
- Pro-Touch™ grips provide superior comfort, resists twisting
| Cutting Capacity1 | 18 Gauge Cold-Rolled Sheet Steel, 23 Gauge Stainless Steel Sheet |
| Cut Style | Straight, Angles, Curves Left |
| Grip | ProTouch™ Grip |
| Length of Cut | 1 5/16 in |
| Grip Color | Yellow, Blue |
| Length | 9 1/2 in |
| Snip Type | Offset |
| Weight | 0.9 LB |

