- Cast Aluminum Pipe Wrenches
- 14" Long
- 2" Capacity
- I-Beam Handle
features
- Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver
- I-beam handle and wide design provides better weight distribution
- Drop-forged jaw is heat-treated to resist distortion or breakage
- Easy spin adjusting nut is heat-treated for durability
- Hammer head design provides a flat surface for hammering
- Features a lifetime guarantee
| Handle Material | Aluminum |
| Handle Type | I-Beam |
| Jaw Material | Drop-Forged |
| Length | 14 in |
| Capacity | 2 in |
| Wrench Type | Pipe |
| Weight | 2.2 LB |

