- V Jaw GrooveLock Pliers
- 10" Long
- 2 1/4" Capacity
- ProTouch™ Grip
features
- Simple push of innovative press-n-slide button adjusts lower jaw 2x faster than traditional groove joint pliers
- Multi-groove ratcheting system has twice the groove positions than any other groove joint pliers, providing precise jaw positioning to grip any type of surface
- Anti-pinch, non-slip ProTouch™ grips provide comfort, control and less hand fatigue
- Right angle teeth grip in all directions for maximum bite
- Metal Injection Molding (MIM) process for precision parts delivers strength and exceptional performance
- Now available with straight, smooth and v-shaped jaws
- Backed by the IRWIN® VISE-GRIP® lifetime guarantee
| Plier Type | V Jaw |
| Groove Position | 16 |
| Grip | ProTouch™ Grip |
| Overall Length | 10 in |
| Capacity | 2 1/4 in |
| Pipe Size [Max] | 1.5 in |
| Locking Nut Size | 40 mm |
| Weight | 1.0 LB |

