- 12" Long
- 2 3/4" Capacity
- 19 Groove Positions
- Locking pliers
features
- Press and slide button quickly adjusts lower jaw
- All-purpose jaw grips on round, flat, square and hex shapes
- More groove positions provide the optimum hand location for a better grip on the work piece
- ProTouch™ grips provide extra comfort for less hand fatigue
- Adjusts from open position up to the work piece by pushing the handle up
- Antipinch design prevents handles from pinching
| Overall Length | 12 in |
| Capacity | 2 in |
| Plier Type | Locking |
| Grip | Cushioned |
| Weight | 1.7 LB |

