- Lineman's Pliers
- 8" Long
- 1 15/32" Jaw Length
- 9/16" Jaw Thickness
- 1 3/16" Jaw Width
features
- Durable nickel chromium steel construction
- ProTouch™ grips provide extra comfort for less hand fatigue
- Induction hardened cutting edge stays sharper, longer
- Machined jaws for maximum gripping strength
- Meets or exceeds ANSI specifications
| Spring | No |
| Plier Type | Lineman's |
| Grip | ProTouch™ Grip |
| Jaw Width | 1 3/16 in |
| Overall Length | 8 in |
| Jaw Length | 1 15/32 in |
| Jaw Thickness | 9/16 in |
| Weight | 0.99 LB |

