- Diagonal Cutter
- 6" Long
- 13/16" Jaw Length
- 13/32" Jaw Thickness
- 27/32" Jaw Width
features
- Durable nickel chromium steel construction
- ProTouch™ grips provide extra comfort for less hand fatigue
- Induction hardened cutting edge stays sharper, longer
- Meets or exceeds ANSI specifications
- Lifetime guarantee
| Jaw Width | 27/32 in |
| Overall Length | 6 in |
| Jaw Length | 13/16 in |
| Jaw Thickness | 13/32 in |
| Spring | No |
| Plier Type | Diagonal Cutter |
| Grip | ProTouch™ Grip |
| Weight | 0.4 LB |

