- Diagonal Cutter
- 8" Long
- 7/8" Jaw Length
- 13/32" Jaw Thickness
- 1 1/8" Jaw Width
features
- Durable nickel chromium steel construction
- ProTouch™ grips provide extra comfort for less hand fatigue
- Induction hardened cutting edge stays sharper, longer
- Meets or exceeds ANSI specifications
- Lifetime guarantee
| Jaw Length | 7/8 in |
| Plier Type | Diagonal Cutter |
| Jaw Width | 1 1/8 in |
| Grip | ProTouch™ Grip |
| Jaw Thickness | 13/32 in |
| Overall Length | 8 in |
| Spring | No |
| Weight | 0.7 LB |

