- Multi-Tool Stripper / Crimper / Cutter
- Strips and Cuts 10-22 AWG
- 8 1/2" Overall Length
features
- Induction hardened cutting edge stays sharper, longer
- Strips and cuts 10-22 AWG
- Pliers style nose allows pulling and looping of wire
- Bolt cutter cuts bolts to size and leaves perfect lead thread
- Wire crimper crimps insulated, non-insulated terminals
- ProTouch™ grips provide maximum comfort and reduced hand fatigue
- Meets or exceeds all ANSI standards
| Overall Length | 8.5 in |
| Handle Color | Blue/Yellow |
| Jaw Length | 0.55 in |
| Strips & Cuts | 10-22 AWG |
| Weight | 0.465 LB |

