- Wire Stripper/Cutters
- 6" Long
- 1 2/3" Jaw Length
- Strips and Cuts Cable/Wire From 10-24 AWG
features
- 10-20 AWG selection dial adjusts for stripping wire of varying gauges
- Textured grips reduce hand slippage
| Handle Color | Blue/Yellow |
| Overall Length | 6 in |
| Strips & Cuts | 10-24 AWG |
| Jaw Length | 1.666667 in |
| Weight | 0.305 LB |

