- Wire Stripper/Crimper/Cutter
- 7" Long
- 1.68 Jaw Length
- Strips and Cuts Cable/Wire From 10-20 AWG
features
- Six stripping stations for 10-24 AWG selection adjusts for stripping wire of varying gauges
- Wire cutting jaw with scissor action spring provides quick and easy wire cutting
- Wire crimper crimps insulated, non-insulated terminals
- Pliers style nose allows pulling and looping of wire
- Quick release lock protects blade when not in use
- ProTouch™ grips provide maximum comfort and reduced hand fatigue
| Strips & Cuts | 10 - 20 AWG |
| Handle Color | Blue/Yellow |
| Overall Length | 7 in |
| Jaw Length | 1.68 in |
| Weight | 0.372 LB |

