- Slip Joint Pliers
- 6" Long
- 1 1/8" Jaw Length
- 1 5/32" Jaw Width
- 7/16" Jaw Thickness
features
- Durable nickel chromium steel construction
- ProTouch™ grips provide extra comfort for less hand fatigue
- Machined jaws for maximum gripping strength
- Induction hardened cutting edge stays sharper, longer
- Meets or exceeds ANSI specifications
| Overall Length | 6 in |
| Grip | ProTouch™ Grip |
| Jaw Width | 1 5/32 in |
| Jaw Thickness | 7/16 in |
| Spring | Yes |
| Plier Type | Slip Joint |
| Jaw Position | 2 |
| Handle Type | Non-Slip Grip |
| Jaw Length | 1 1/8 in |
| Weight | 0.65 LB |

