- Groove Joint Groove Joint Pliers
- 10" Long
- 2" Capacity
- ProTouch™ Grip
features
- Durable nickel chromium steel construction
- ProTouch™ grips provide extra comfort for less hand fatigue
- Right angle teeth grip in all directions for maximum bite
- Meets or exceeds ANSI specifications
| Locking Nut Size | 50 mm |
| Plier Type | Groove Joint |
| Groove Position | 7 |
| Pipe Size [Max] | 2 in |
| Capacity | 2 in |
| Grip | ProTouch™ Grip |
| Overall Length | 10 in |
| Weight | 1.15 LB |

