- Adjustable Wrench
- 6" Overall Length
- 1" Capacity
| Capacity, in [Max] | 1 in |
| Overall Length | 6 in |
| Material | Chrome Vanadium Steel |
| Handle Type | ProTouch™ Grip |
| Weight | 0.65 LB |
| Capacity, in [Max] | 1 in |
| Overall Length | 6 in |
| Material | Chrome Vanadium Steel |
| Handle Type | ProTouch™ Grip |
| Weight | 0.65 LB |