- Adjustable Wrench
- 8" Overall Length
- 1 1/8" Capacity
| Overall Length | 8 in |
| Capacity, in [Max] | 1.125 in |
| Material | Chrome Vanadium Steel |
| Handle Type | ProTouch™ Grip |
| Weight | 0.9 LB |
| Overall Length | 8 in |
| Capacity, in [Max] | 1.125 in |
| Material | Chrome Vanadium Steel |
| Handle Type | ProTouch™ Grip |
| Weight | 0.9 LB |