- Adjustable Wrench
- 10" Overall Length
- 1 1/4" Capacity
| Capacity, in [Max] | 1.25 in |
| Material | Chrome Vanadium Steel |
| Overall Length | 10 in |
| Handle Type | ProTouch™ Grip |
| Weight | 1.4 LB |
| Capacity, in [Max] | 1.25 in |
| Material | Chrome Vanadium Steel |
| Overall Length | 10 in |
| Handle Type | ProTouch™ Grip |
| Weight | 1.4 LB |