- Adjustable Wrench
- 12" Overall Length
- 1 1/2" Capacity
| Handle Type | ProTouch™ Grip |
| Overall Length | 12 in |
| Capacity, in [Max] | 1.5 in |
| Material | Chrome Vanadium Steel |
| Weight | 1.9 LB |
| Handle Type | ProTouch™ Grip |
| Overall Length | 12 in |
| Capacity, in [Max] | 1.5 in |
| Material | Chrome Vanadium Steel |
| Weight | 1.9 LB |