- Adjustable Wrench
- 15" Overall Length
- 1.800" Capacity
| Handle Type | ProTouch™ Grip |
| Material | Chrome Vanadium Steel |
| Overall Length | 15 in |
| Capacity, in [Max] | 1.8 in |
| Weight | 3.0 LB |
| Handle Type | ProTouch™ Grip |
| Material | Chrome Vanadium Steel |
| Overall Length | 15 in |
| Capacity, in [Max] | 1.8 in |
| Weight | 3.0 LB |