- Adjustable Wrench
- 18" Overall Length
- 2.300" Capacity
| Handle Type | ProTouch™ Grip |
| Material | Chrome Vanadium Steel |
| Overall Length | 18 in |
| Capacity, in [Max] | 2.3 in |
| Weight | 5.4 LB |
| Handle Type | ProTouch™ Grip |
| Material | Chrome Vanadium Steel |
| Overall Length | 18 in |
| Capacity, in [Max] | 2.3 in |
| Weight | 5.4 LB |