- Adjustable Wrench
- 24" Overall Length
- 2.800" Capacity
| Material | Chrome Vanadium Steel |
| Capacity, in [Max] | 2.8 in |
| Handle Type | ProTouch™ Grip |
| Overall Length | 24 in |
| Weight | 8.4 LB |
| Material | Chrome Vanadium Steel |
| Capacity, in [Max] | 2.8 in |
| Handle Type | ProTouch™ Grip |
| Overall Length | 24 in |
| Weight | 8.4 LB |